Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 3/8 In., 6 In. L
Mfr # LDC00061
Zoro # G2491167
original price:
$40.05
9% off
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 39W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDC00061
- Zoro # G2491167
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 120V AC |
Watt Density | 39W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 6 in, 250 W Watts, Watt Density 39W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QUIETCOOL Steel 16.5"H 9.75"W Exhst Fan (AFG PRO-2.0)
- FILTERS-NOW Filters-NOW DPFG14X20X5AM13 14x20x5 MERV 13 Honeywell FC40R1110 Return Grille Filter Pack of - 2 (DPFG14X20X5AM13)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC20610)
- Tempco Electric Process Heaters