Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 3/8 In., 2 In. L
Mfr # LDC01951
Zoro # G3382197
original price:
$29.89
24% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 31W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC01951
- Zoro # G3382197
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 60 W |
Heater Voltage | 120V AC |
Watt Density | 31W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 2 in, 60 W Watts, Watt Density 31W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 24 in. W x 24 in. H Round Gable Vent Louver; Functional (DW2808)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L (LDC01949)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00003)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- Tempco Heaters & Furnaces