Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/4 In., 3 In. L
Mfr # LDC01950
Zoro # G2540684
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 36W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDC01950
- Zoro # G2540684
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 60 W |
Heater Voltage | 120V AC |
Watt Density | 36W/sq in |
Item | Cartridge Heater |
Max. Temp. Capability | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 3 in, 60 W Watts, Watt Density 36W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTP)
- DEFLECTO Semi-Rigid Flexible 6" x 8 ft. Aluminum Duct (A068/4)
- JOHNSON CONTROLS 75#Opn 100#Cls SPST-Auto PrSwt (P100AP-358)
- MCDONNELL & MILLER Sa64-2 Bellows Base Assembly (SA64-2)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00157)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- Tempco Electric Process Heaters