Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/2 In., 5 In. L
Mfr # LDC00107
Zoro # G1974987
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00107
- Zoro # G1974987
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 200 W |
Heater Voltage | 240V AC |
Watt Density | 28W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 5 in, 200 W Watts, Watt Density 28W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- UNIWELD A Fitting Hose Coupling, Acetylene (HCC40)
- TOUGH GUY Flue Brush (2XTD6)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC10584)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L (LDC01950)
- Tempco Cartridge Heaters