Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/2 In., 5 In. L
Mfr # LDC00106
Zoro # G2385397
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00106
- Zoro # G2385397
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 200 W |
Heater Voltage | 120V AC |
Watt Density | 28W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 5 in, 200 W Watts, Watt Density 28W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE50)
- SCOTSMAN Water Pump (12298621)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- ILC FILTER 16X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 16 X 22 X 075 MADE IN THE USA FI (WY-0JA2-9)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- Tempco Electric Process Heaters