Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/2 In., 4 In. L
Mfr # LDC00104
Zoro # G3028453
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 180 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 33W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00104
- Zoro # G3028453
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 180 W |
Heater Voltage | 240V AC |
Watt Density | 33W/sq in |
Item | Cartridge Heater |
Max. Temp. Capability | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 180 W Watts, Watt Density 33W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- PARKER Sight Glass (PSG-5S)
- TITE SEAL Flashing Titeseal 4X33 (TS433)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L (LDC01949)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC05260)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- Tempco Heaters & Furnaces