Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/2 In., 4 In. L
Mfr # LDC00103
Zoro # G2650435
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 180 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 33W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00103
- Zoro # G2650435
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 180 W |
Heater Voltage | 120V AC |
Watt Density | 33W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 180 W Watts, Watt Density 33W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- WIGWAM MILLS LG Diabetic Therm Sock (F2062-792 LG)
- SANTA FE Dehumidifier Filter, MERV-13, (9"x11"x1"), 1 Replacement Filter, for Santa-Fe Compact & Ultra 70 (4037724)
- CARRIER Limit Switch, 95 deg.-150 deg. F, Auto (HH19ZA950)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC05260)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821B)
- Tempco Electric Process Heaters