Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 1/2 In., 3 In. L
Mfr # LDC00097
Zoro # G1148104
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 38W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00097
- Zoro # G1148104
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 38W/sq in |
Item | Cartridge Heater |
Max. Temp. Capability | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 3 in, 150 W Watts, Watt Density 38W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Pedestal Fan (9124)
- SCHNEIDER ELECTRIC Valve Repair Packing Wrench (TOOL-20-1)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L (LDC01950)
- TEMPCO Swaged Cartridge Heater, 64W/sq. In. (HDC09950)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC10584)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- Tempco Heaters & Furnaces