Shop All Cartridge Heaters
Tempco
Cartridge Heater, 40W/sq. In., 2-1/2 In. L
Mfr # LDC01949
Zoro # G0926064
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 29W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC01949
- Zoro # G0926064
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 40 W |
Heater Voltage | 120V AC |
Watt Density | 29W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 2 1/2 in, 40 W Watts, Watt Density 29W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 13 (102-714-030)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- DANFOSS Kpu73 Temp -20/60F SPDT Auto (060L5208)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC20610)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC04521)
- Tempco Electric Process Heaters