Shop All Cartridge Heaters
Tempco
Cartridge Heater, 4-1/2 In. L
Mfr # LDC00051
Zoro # G0602621
original price:
$46.19
38% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 4 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 32W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00051
- Zoro # G0602621
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 32W/sq in |
Item | Cartridge Heater |
Max. Temp. Capability | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 4 1/2 in, 150 W Watts, Watt Density 32W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Hose, 435091-01 (435091-01)
- BECKETT B2007 Afg Chassis (B2007)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 3 In. L (LDC00171)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- Tempco Electric Process Heaters