Shop All Cartridge Heaters
Tempco
Cartridge Heater, 3-1/2 In. L
Mfr # LDC00039
Zoro # G1048327
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 120 W
- Length 3 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 34W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00039
- Zoro # G1048327
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 120 W |
Heater Voltage | 120V AC |
Watt Density | 34W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 3 1/2 in, 120 W Watts, Watt Density 34W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040003038)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 1", 4 Pack (FA15X20_4)
- ROBERTSHAW Ignition Control Unit (780-790)
- MATTHEWS FAN CO Down Rod-72in-Bronze (72DR-BZ)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 61W/sq. In. (HDC00279)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- Tempco Cartridge Heaters