Shop All Thermocouple Adapters
Tempco
Cable Clamp, Miniature, 2 Pin, PK10
Mfr # TCAR-1016
Zoro # G9678746
product price: $16.55
/pk 10, $1.66/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Material Stainless Steel
- Color Silver
- Characteristics Silver
- Compatible Product Type 2 Pin Miniature Plugs and Jacks (Except Panel Mount)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1016
- Zoro # G9678746
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Cable Clamp |
Plug or Connector Type | Miniature |
Material | Stainless Steel |
Color | Silver |
Characteristics | Silver |
Compatible Product Type | 2 Pin Miniature Plugs and Jacks (Except Panel Mount) |
For Sensor Type | Thermcouples |
Product Type | Cable Clamp |
Compatible Brand and Series | Tempco Thermcouples with Prefixes of MTA and TCP, and TCA/TCAR Plugs and Jacks (Except Panel Mount) |
Description
Cable Clamp, Cable Clamp, For Sensor Type Thermcouples, Compatible Product Type 2 Pin Miniature Plugs and Jacks (Except Panel Mount), Pack Quantity 10, Silver, Stainless Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- TEMPCO Type J Thermocouple (TCP10001)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Thermocouple Plug, J, Black, Hollow Pin (TCAR-1006)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- Tempco Thermocouple Adapters