Shop All Thermocouple Adapters
Tempco
Cable Clamp, 304 Stainless Steel
Mfr # TCAR-1004
Zoro # G2547422
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
- Characteristics Silver
- Compatible Product Type Standard Plugs and Jacks (Except Panel Mount)
- Compatible Brand and Series Tempco Thermcouples with Prefixes of MTA and TCP, and TCA/TCAR Plugs and Jacks (Except Panel Mount)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCAR-1004
- Zoro # G2547422
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Cable Clamp |
Material | 304 Stainless Steel |
Color | Silver |
Characteristics | Silver |
Compatible Product Type | Standard Plugs and Jacks (Except Panel Mount) |
Compatible Brand and Series | Tempco Thermcouples with Prefixes of MTA and TCP, and TCA/TCAR Plugs and Jacks (Except Panel Mount) |
Product Type | Cable Clamp |
For Sensor Type | Thermcouples |
Description
Cable Clamp, Cable Clamp, For Sensor Type Thermcouples, Compatible Product Type Standard Plugs and Jacks (Except Panel Mount), Pack Quantity 10, Silver, 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Tripper, Timer, PR On/Off, PR (156T1961A)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- TEMPCO Thermocouple, Type J (MTA01202)
- TEMPCO Thermocouple, Type J (MTA01201)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- TEMPCO Neoprene Grommet, Black, SS, PK10 (TCAR-1017)
- Tempco Sensors