Shop All Band Heaters
Tempco
Band Heater, Terminal Box, 650 Deg F, 240V
Mfr # MXH01930
Zoro # G1584405
original price:
$133.99
14% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Amps 3.13 A
- Heater Voltage 240V AC
- Watt Density 47 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MXH01930
- Zoro # G1584405
- UPC # 094704998466
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 4 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 750 W |
Amps | 3.13 A |
Heater Voltage | 240V AC |
Watt Density | 47 sq in |
Max. Temp. | 650 Degrees F |
Terminals | Terminal Box |
Termination | 36 in Lead Wire with 34 in Galvanized Armor Cable |
Features | High Heat Conductivity |
Material | Aluminum Extrusion |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 4 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 750 W Watts, Watt Density 47 sq in, 3.13 A Amps, Width Tolerance +/-3/32 in, Features High Heat Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110)
- ZORO SELECT Return Air Grille, 17.75 X 17.75, White, Steel (4MJR4)
- VIRGINIA Alki-Foam Coil Cleaner - 1 GAL (AKF1 ALKI-FOAM 1 GAL)
- VESTAL MFG Mi Wall Ties, 22 Ga 7/8" X 6 3/8" 500C (2Bx) (M7100-0-22)
- TEMPCO Band Heater, 120V, 6 In. Dia., 900 Deg F (MBH20548)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- Tempco Band Heaters