Shop All Band Heaters
Tempco
Band Heater, Steel, 2-1/2 In. Dia.,
Mfr # NHL00186
Zoro # G1442594
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Amps 2.92 A
- Heater Voltage 120V AC
- Watt Density 34 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # NHL00186
- Zoro # G1442594
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 2 1/2 in |
Details
Item | Band Heater |
Watts | 350 W |
Amps | 2.92 A |
Heater Voltage | 120V AC |
Watt Density | 34 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 2 1/2 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 350 W Watts, Watt Density 34 sq in, 2.92 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK S1-Cap44075F Cap, Run (S1-CAP4407)
- ALLANSON Gas Burner Ignition Transformer (1092-PF)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- FOSTORIA Quartz Lamp, 208V, Red (63216209)
- TEMPCO Band Heater, 240V, 1400 Deg F, 2 In. W (MPP53202)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO Band Heater, 240V, 1400 Deg F, 6 In. W (BCH00018)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- Tempco Heating Elements