Shop All Band Heaters
Tempco
Band Heater, Same Side, 3-1/2 In. Dia.
Mfr # MBH20531
Zoro # G0393854
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Amps 2.08 A
- Heater Voltage 240V AC
- Watt Density 33 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MBH20531
- Zoro # G0393854
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 3 1/2 in |
Details
Item | Band Heater |
Watts | 500 W |
Amps | 2.08 A |
Heater Voltage | 240V AC |
Watt Density | 33 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 3 1/2 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 500 W Watts, Watt Density 33 sq in, 2.08 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- ENVION AIR PURIFIER IONIC PRO (49304)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- Tempco Band Heaters