Shop All Band Heaters
Tempco
Band Heater, Opposite Side, 1400 Deg F
Mfr # BCH06438
Zoro # G0727115
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,200 W
- Amps 4.58 A
- Heater Voltage 480V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06438
- Zoro # G0727115
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/8 in |
Width | 4 in |
Inside Dia. | 6 in |
Details
Item | Band Heater |
Watts | 2,200 W |
Amps | 4.58 A |
Heater Voltage | 480V AC |
Watt Density | 31 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 480V AC, Inside Dia. 6 in, Width 4 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 2,200 W Watts, Watt Density 31 sq in, 4.58 A Amps, Width Tolerance +/-1/8 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 1/2in, 2 Way, 24V, Spring Return (VT2212G13A020)
- BROAN-NUTONE GRILLE BATH FAN PLAST10"" (BP20)
- ALL-FILTERS 18X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18301.13 4pk)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, 480V, 4 In. W, 1400 Deg F (BCH03960)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- TEMPCO Band Heater, 2 In. W, 900 Deg F, 240V (NHL00121)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- Tempco Heating Elements