Shop All Band Heaters
Tempco
Band Heater, Mica Insulated, 1-1/2 In. W
Mfr # MBH20561
Zoro # G1885466
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Amps 13.33 A
- Heater Voltage 120V AC
- Watt Density 41 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20561
- Zoro # G1885466
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 14 in |
Details
Item | Band Heater |
Watts | 1,600 W |
Amps | 13.33 A |
Heater Voltage | 120V AC |
Watt Density | 41 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 14 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,600 W Watts, Watt Density 41 sq in, 13.33 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Air Purifier (1PAPUV27)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- HONEYWELL 20 K Ohm Remote Sensor, Wall Module, White (TR21/U)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 2-1/2 In. Dia., 1-1/2 In. W (NHL00187)
- TEMPCO Band Heater, 120V, 5 In. Dia., 900 Deg F (MBH20544)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, 120V, 1 In. Dia., 900 Deg F (NHW00106)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- TEMPCO Band Heater, 240V, 1400 Deg F, 2 In. W (MPP53202)
- Tempco Heating Elements