Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 240V, 3 In. Dia.
Mfr # MBH20524
Zoro # G1291017
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 1.25 A
- Heater Voltage 240V AC
- Watt Density 36 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20524
- Zoro # G1291017
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 3 in |
Width | 1 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 1.25 A |
Heater Voltage | 240V AC |
Watt Density | 36 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Separate Strap Clamping |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 3 in, Width 1 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 300 W Watts, Watt Density 36 sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features Separate Strap Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 6x6x1 Synthetic Pleated Air Filter, MERV 7 (21C093)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX37)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- WATLOW Thinband 125W 120V-Ac Band Heater (STB1E1E1A15)
- Tempco Band Heaters