Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 2 In. Dia., 240V
Mfr # NHL00145
Zoro # G3102915
original price:
$47.89
11% off
new price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 1.67 A
- Heater Voltage 240V AC
- Watt Density 38 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00145
- Zoro # G3102915
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 2 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 1.67 A |
Heater Voltage | 240V AC |
Watt Density | 38 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 400 W Watts, Watt Density 38 sq in, 1.67 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH A/C Mounting Bracket, 42 In, PK2 (ACB-42)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLP0)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- TEMPCO Band Heater, 240V, 1400 Deg F, 2 In. W (MPP53202)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 900 Deg F, 1-1/2 In. Dia. (NHL00120)
- Tempco Band Heaters