Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 2 In. Dia., 120V
Mfr # NHW00142
Zoro # G1969177
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 2.5 A
- Heater Voltage 120V AC
- Watt Density 38 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHW00142
- Zoro # G1969177
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 2 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 2.5 A |
Heater Voltage | 120V AC |
Watt Density | 38 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 2 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 300 W Watts, Watt Density 38 sq in, 2.5 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- ACCUMULAIR Pleated Air Filter, 29.5" x 32" x 2", 6 Pack (FA29.5X32X2A_6)
- B & K BOILER DRAIN VLV 1/2""MIP (102-503)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (FTPI-PSA-002-024)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V (BCH06429)
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- TEMPCO Band Heater, 120V, 5 In. Dia., 900 Deg F (MBH20544)
- HA INDUSTRIES 600W 240V-AC OTHER HEATING ELEMENT (HA19)
- Tempco Band Heaters