Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 120V, 4 In. Dia.
Mfr # MBH20535
Zoro # G1144683
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 3.33 A
- Heater Voltage 120V AC
- Watt Density 35 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MBH20535
- Zoro # G1144683
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 in |
Inside Dia. | 4 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 3.33 A |
Heater Voltage | 120V AC |
Watt Density | 35 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Separate Strap Clamping |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 4 in, Width 1 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 400 W Watts, Watt Density 35 sq in, 3.33 A Amps, Width Tolerance +/-1/16 in, Features Separate Strap Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0098 45/5/440 Rd Cap (01-0098)
- WHITE-RODGERS F55-0088 Packing Nut With -1/2 (F55-0088)
- ALL-FILTERS 20X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20252.C 6PK)
- VICTORY Motor, 115V, 60 Hz, 1/3 HP (50639801)
- TEMPCO Band Heater, 900 Deg F, 2 In. Dia., 240V (NHL00145)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- Tempco Band Heaters