Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 120V, 3 In. Dia.
Mfr # MBH20523
Zoro # G1395886
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 2.5 A
- Heater Voltage 120V AC
- Watt Density 36 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20523
- Zoro # G1395886
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 3 in |
Width | 1 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 2.5 A |
Heater Voltage | 120V AC |
Watt Density | 36 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Separate Strap Clamping |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 3 in, Width 1 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 300 W Watts, Watt Density 36 sq in, 2.5 A Amps, Width Tolerance +/-1/16 in, Features Separate Strap Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- YORK Flame Sensor, 4 (S1-025-35306-000)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-16)
- TEMPCO Band Heater, 4-1/2 In. Dia., 900 Deg F (MBH20542)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- Tempco Band Heaters