Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 1 In. Dia., 240V
Mfr # NHL00107
Zoro # G3048656
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Amps 1.04 A
- Heater Voltage 240V AC
- Watt Density 58 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # NHL00107
- Zoro # G3048656
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 250 W |
Amps | 1.04 A |
Heater Voltage | 240V AC |
Watt Density | 58 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 250 W Watts, Watt Density 58 sq in, 1.04 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 16 (33NR88)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 13/16in-1in ID tubes, 15/Pack (SGB-125)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYU8)
- TEMPCO Band Heater, 4-1/2 In. Dia., 900 Deg F (MBH20542)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- Tempco Heating Elements