Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 1 In. Dia., 120V
Mfr # NHL00106
Zoro # G0472516
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Amps 2.08 A
- Heater Voltage 120V AC
- Watt Density 58 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00106
- Zoro # G0472516
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 1 in |
Details
Item | Band Heater |
Watts | 250 W |
Amps | 2.08 A |
Heater Voltage | 120V AC |
Watt Density | 58 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 250 W Watts, Watt Density 58 sq in, 2.08 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-140 Snap Disc Fan Control (3F01-140)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- DAYTON GFCI Power Cord (VE2RDZ3GPCG)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- TEMPCO Band Heater, 2-1/2 In. Dia., 1-1/2 In. W (NHL00187)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, 1 In. Dia., 240V, 900 Deg F (NHW00103)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 900 Deg F, 2 In. Dia., 120V (NHW00142)
- MKS INSTRUMENTS Vacuum Piping Heater 4In 120/240V-AC 1/2In Band Heater (9840-0173)
- Tempco Band Heaters