Shop All Band Heaters
Tempco
Band Heater, 900 Deg F, 1-1/2 In. Dia.
Mfr # NHL00120
Zoro # G1960077
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 2.5 A
- Heater Voltage 120V AC
- Watt Density 40 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00120
- Zoro # G1960077
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 1/2 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 2.5 A |
Heater Voltage | 120V AC |
Watt Density | 40 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 1/2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 300 W Watts, Watt Density 40 sq in, 2.5 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18201.11 12PK)
- PRO1 IAQ Junction Box (E219)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- SEIWA 8IN 240/480V-AC 4-3/4IN BAND HEATER (J350 H1-2)
- Tempco Band Heaters