Shop All Band Heaters
Tempco
Band Heater, 7-1/2 In. Dia., 900 Deg F
Mfr # MBH20551
Zoro # G1423082
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Amps 6.25 A
- Heater Voltage 240V AC
- Watt Density 33 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20551
- Zoro # G1423082
- UPC # 094704997988
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 7 1/2 in |
Details
Item | Band Heater |
Watts | 1,500 W |
Amps | 6.25 A |
Heater Voltage | 240V AC |
Watt Density | 33 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 7 1/2 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,500 W Watts, Watt Density 33 sq in, 6.25 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- SPECTROLINE Acid Scavenger Treatment, (2) 0.52 oz. (AB-100CS)
- DAYTON Fan Guard, Fan Size 3-1/8" (4YD96)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V (BCH06429)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 240V, 8 In. Dia., 900 Deg F (MBH20554)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- MKS INSTRUMENTS Vacuum Piping Heater 4In 120/240V-AC 1/2In Band Heater (9840-0173)
- Tempco Band Heaters