Shop All Band Heaters
Tempco
Band Heater, 6 In. Dia., 240V, 900 Deg F
Mfr # MBH20545
Zoro # G1844001
original price:
$100.99
7% off
new price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 850 W
- Amps 3.54 A
- Heater Voltage 240V AC
- Watt Density 32 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20545
- Zoro # G1844001
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 6 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 850 W |
Amps | 3.54 A |
Heater Voltage | 240V AC |
Watt Density | 32 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 6 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 850 W Watts, Watt Density 32 sq in, 3.54 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Door Strike Fastener (S1-021-18364-000)
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16162.12 6PK)
- BELIMO Sprng Rtrn Dmpr Actuator, 24VAC to 240VAC (AFBUP-S)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 120V (NHL00106)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- Tempco Heating Elements