Shop All Band Heaters
Tempco
Band Heater, 480V, 4 In. W, 1400 Deg F
Mfr # BCH03960
Zoro # G0775275
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3,000 W
- Amps 6.25 A
- Heater Voltage 480V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH03960
- Zoro # G0775275
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Inside Dia. | 8 in |
Width | 4 in |
Details
Item | Band Heater |
Watts | 3,000 W |
Amps | 6.25 A |
Heater Voltage | 480V AC |
Watt Density | 31 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 480V AC, Inside Dia. 8 in, Width 4 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 3,000 W Watts, Watt Density 31 sq in, 6.25 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM Roofing Membrane, 3312 ft L, 18 in W, AluminumPolymer (50018)
- HONEYWELL Hz322 Multi Stage 2H-2C Truezone (HZ322)
- MCDONNELL & MILLER 750-T-120 Probe Type Lwco (750-T-120)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 16 9/16 in W, 28 3/16 in L (BGASPN12)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, 900 Deg F, 120V, 3 In. Dia. (MBH20523)
- TEMPCO Band Heater, 6 In. Dia., 240V, 900 Deg F (MBH20545)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- Tempco Band Heaters