Shop All Band Heaters
Tempco
Band Heater, 480V, 3 In. W, 1400 Deg F
Mfr # BCH06435
Zoro # G0385305
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,800 W
- Amps 5.83 A
- Heater Voltage 480V AC
- Watt Density 27 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # BCH06435
- Zoro # G0385305
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Width | 3 in |
Inside Dia. | 10 in |
Details
Item | Band Heater |
Watts | 2,800 W |
Amps | 5.83 A |
Heater Voltage | 480V AC |
Watt Density | 27 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 480V AC, Inside Dia. 10 in, Width 3 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 2,800 W Watts, Watt Density 27 sq in, 5.83 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Chimney Liner, 4" x 35 ft., Aluminum (4ALK35)
- CARRIER Contactor, 1 Pole, 24V, 30A (HN51KC024)
- FANTECH Inline Fan, 6 In. Dia. (FG 6M)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- TEMPCO Band Heater, 1400 Deg F, Opposite Side (BCH06430)
- TEMPCO Band Heater, 4 In. Dia., 120V, 900 Deg F (MBH20538)
- TEMPCO Band Heater, 1-1/2 In. W, Mica Insulated (MBH20556)
- Tempco Band Heaters