Shop All Band Heaters
Tempco
Band Heater, 480V, 1400 Deg F, 3 In. W
Mfr # BCH00151
Zoro # G1111731
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,500 W
- Amps 5.21 A
- Heater Voltage 480V AC
- Watt Density 29 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH00151
- Zoro # G1111731
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Width | 3 in |
Inside Dia. | 9 7/16 in |
Details
Item | Band Heater |
Watts | 2,500 W |
Amps | 5.21 A |
Heater Voltage | 480V AC |
Watt Density | 29 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 480V AC, Inside Dia. 9 7/16 in, Width 3 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 2,500 W Watts, Watt Density 29 sq in, 5.21 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- ALLANSON 2275-620 Solid State Ignitor For (2275-620)
- SELKIRK CHIMNEY PIPE SS 8X36"" (208036U)
- FIREYE Open Wiring Base, Cabinet Mount, M-Series (61-5042)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- Tempco Heating Elements