Shop All Band Heaters
Tempco
Band Heater, 4 In. W, 1400 Deg F, 240V
Mfr # BCH00087
Zoro # G0316644
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3,000 W
- Amps 12.5 A
- Heater Voltage 240V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # BCH00087
- Zoro # G0316644
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Inside Dia. | 8 in |
Width | 4 in |
Details
Item | Band Heater |
Watts | 3,000 W |
Amps | 12.5 A |
Heater Voltage | 240V AC |
Watt Density | 31 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 8 in, Width 4 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 3,000 W Watts, Watt Density 31 sq in, 12.5 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Thermostat, Electronic (TA167-006)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- MAXITROL Maxitrol 1/2" Certified Line Regulator with Vent Limiter 325-5LV-1/2 Up To 325,000 BTU (325-5LV-1/2)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, Steel, 1-1/2 In. Dia. (NHW00137)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- TEMPCO Band Heater, 1-1/2 In. W, Mica Insulated (MBH20556)
- Tempco Band Heaters