Shop All Band Heaters
Tempco
Band Heater, 3 In. W, 240V, 1400 Deg F
Mfr # BCH00030
Zoro # G1255651
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 875 W
- Amps 3.65 A
- Heater Voltage 240V AC
- Watt Density 29 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH00030
- Zoro # G1255651
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 3 1/2 in |
Width | 3 in |
Details
Item | Band Heater |
Watts | 875 W |
Amps | 3.65 A |
Heater Voltage | 240V AC |
Watt Density | 29 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 3 1/2 in, Width 3 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 875 W Watts, Watt Density 29 sq in, 3.65 A Amps, Width Tolerance +/-1/16 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V (3C726)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- RHEEM 70-21858-09 Fan Blade (70-21858-0)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 120V, 6 In. Dia., 900 Deg F (MBH20548)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- TEMPCO Band Heater, 240V, 8 In. Dia., 900 Deg F (MBH20554)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- Tempco Band Heaters