Shop All Band Heaters
Tempco
Band Heater, 3 In. W, 1400 Deg F
Mfr # BCH00097
Zoro # G0966025
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,500 W
- Amps 10.42 A
- Heater Voltage 240V AC
- Watt Density 29 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH00097
- Zoro # G0966025
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Width | 3 in |
Inside Dia. | 9 7/16 in |
Details
Item | Band Heater |
Watts | 2,500 W |
Amps | 10.42 A |
Heater Voltage | 240V AC |
Watt Density | 29 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 9 7/16 in, Width 3 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 2,500 W Watts, Watt Density 29 sq in, 10.42 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Return Grille White 10X4 (C170 10X04)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- ILC FILTER 24X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 175 MADE IN THE USA (WY-0QGL-6)
- SUPCO Hot Start Capacitor (SPP6E)
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F (MBH20526)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 240V (NHL00107)
- TEMPCO Band Heater, Mica Insulated, Same Side (MBH20555)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- Tempco Band Heaters