Shop All Band Heaters
Tempco
Band Heater, 3 In. Dia., 120V, 900 Deg F
Mfr # MBH20526
Zoro # G0553603
original price:
$68.19
6% off
new price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 3.33 A
- Heater Voltage 120V AC
- Watt Density 32 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20526
- Zoro # G0553603
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 3 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 3.33 A |
Heater Voltage | 120V AC |
Watt Density | 32 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 3 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 400 W Watts, Watt Density 32 sq in, 3.33 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368042S Blower Wheel, Srvc (B1368042S)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 14" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- PRICE 8 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000038)
- DAYTON Blower, 7 3/4 In (1C792)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 120V (NHL00106)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- Tempco Band Heaters