Shop All Band Heaters
Tempco
Band Heater, 3-1/2 In. Dia., Same Side
Mfr # MBH20530
Zoro # G1582235
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Amps 1.46 A
- Heater Voltage 240V AC
- Watt Density 30 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20530
- Zoro # G1582235
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 in |
Inside Dia. | 3 1/2 in |
Details
Item | Band Heater |
Watts | 350 W |
Amps | 1.46 A |
Heater Voltage | 240V AC |
Watt Density | 30 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Separate Strap Clamping |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 3 1/2 in, Width 1 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 350 W Watts, Watt Density 30 sq in, 1.46 A Amps, Width Tolerance +/-1/16 in, Features Separate Strap Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Limit Switch, 140 deg. to 170 deg. F (S1-025-29041-007)
- PREMAIRE AIR CON FLT POLY 24""X25' (FR52524)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- SIEMENS Ntc Thermst 10KOhm (540-995)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- TEMPCO Band Heater, 120V, 1 In. Dia., 900 Deg F (NHW00106)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- Tempco Band Heaters