Shop All Band Heaters
Tempco
Band Heater, 3-1/2 In. Dia., 1-1/2 In. W
Mfr # MBH20532
Zoro # G1894121
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Amps 4.17 A
- Heater Voltage 120V AC
- Watt Density 33 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20532
- Zoro # G1894121
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 3 1/2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 500 W |
Amps | 4.17 A |
Heater Voltage | 120V AC |
Watt Density | 33 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 3 1/2 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 500 W Watts, Watt Density 33 sq in, 4.17 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber (0661-0300-1050)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, 4-1/2 In. Dia., 900 Deg F (MBH20542)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- TEMPCO Band Heater, 240V, 1400 Deg F, 6 In. W (BCH00018)
- Tempco Heating Elements