Shop All Band Heaters
Tempco
Band Heater, 240V, 8 In. Dia., 900 Deg F
Mfr # MBH20554
Zoro # G2665381
original price:
$115.99
6% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Amps 6.25 A
- Heater Voltage 240V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20554
- Zoro # G2665381
- UPC # 094704870595
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 8 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 1,500 W |
Amps | 6.25 A |
Heater Voltage | 240V AC |
Watt Density | 31 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 8 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,500 W Watts, Watt Density 31 sq in, 6.25 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose, Mender, 5/8" (1781010C)
- AIR HANDLER 24 in x 25 ft x 1/2 in Foam Air Filter Roll Less Than 5 MERV, Black (5W914)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Venturi, 1/4HP, 3-Speed, Gray (CE 30-DV)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- TEMPCO Band Heater, 900 Deg F, 240V, 2 In. Dia. (NHL00143)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- Tempco Band Heaters