Shop All Band Heaters
Tempco
Band Heater, 240V, 7 In. Dia., 900 Deg F
Mfr # MBH20549
Zoro # G3180021
original price:
$128.99
27% off
new price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps 4.17 A
- Heater Voltage 240V AC
- Watt Density 32 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20549
- Zoro # G3180021
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 7 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 1,000 W |
Amps | 4.17 A |
Heater Voltage | 240V AC |
Watt Density | 32 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 7 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,000 W Watts, Watt Density 32 sq in, 4.17 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- DAYTON Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal (4RNN7)
- ALL-FILTERS 18 x 18 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (18181.POLY 12PK)
- DAYTON Blower, 10 9/16in (7C447)
- TEMPCO Band Heater, 900 Deg F, 120V, 2 In. Dia. (NHW00144)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- SEIWA 7-1/2IN 240/480V-AC 4-3/4IN BAND HEATER (J350 H1-1 H2-1~H3-1)
- Tempco Band Heaters