Shop All Band Heaters
Tempco
Band Heater, 240V, 650 Deg F, Terminal Box
Mfr # MXH02923
Zoro # G3267582
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 850 W
- Amps 3.54 A
- Heater Voltage 240V AC
- Watt Density 47 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MXH02923
- Zoro # G3267582
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Width | 1 1/2 in |
Inside Dia. | 4 1/2 in |
Details
Item | Band Heater |
Watts | 850 W |
Amps | 3.54 A |
Heater Voltage | 240V AC |
Watt Density | 47 sq in |
Max. Temp. | 650 Degrees F |
Terminals | Terminal Box |
Termination | 36 in Lead Wire with 34 in Galvanized Armor Cable |
Features | High Heat Conductivity |
Material | Aluminum Extrusion |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 4 1/2 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 850 W Watts, Watt Density 47 sq in, 3.54 A Amps, Width Tolerance +/-3/32 in, Features High Heat Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fin Jack, FPT13 (FPT13)
- HONEYWELL THERMAL SOLUTIONS Rm7800G1018 120V Automatic (RM7800G101)
- TEKMAR 518 24V Digital (518)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- TEMPCO COOLING COLLAR BAND HEATER (MXC00073 C 10 30)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 120V (NHL00106)
- TEMPCO Band Heater, 900 Deg F, 120V, 3 In. Dia. (MBH20523)
- Tempco Band Heaters