Shop All Band Heaters
Tempco
Band Heater, 240V, 650 Deg F, 1-1/2 In. W
Mfr # MXH01933
Zoro # G1623912
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,475 W
- Amps 6.15 A
- Heater Voltage 240V AC
- Watt Density 43 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MXH01933
- Zoro # G1623912
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 8 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 1,475 W |
Amps | 6.15 A |
Heater Voltage | 240V AC |
Watt Density | 43 sq in |
Max. Temp. | 650 Degrees F |
Terminals | Terminal Box |
Termination | 36 in Lead Wire with 34 in Galvanized Armor Cable |
Features | High Heat Conductivity |
Material | Aluminum Extrusion |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 8 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 1,475 W Watts, Watt Density 43 sq in, 6.15 A Amps, Width Tolerance +/-3/32 in, Features High Heat Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGK5)
- ALL-FILTERS 24X24X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (24241.12 4PK)
- ALL-FILTERS 15X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (15251.11 4PK)
- PRO1 IAQ Repl Keys for Pro1 IAQ T150 Tstat Guard (T150K)
- TEMPCO Band Heater, 2-1/2 In. Dia., 1-1/2 In. W (NHL00187)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V (BCH06429)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- Tempco Heating Elements