Shop All Band Heaters
Tempco
Band Heater, 240V, 4 In. Dia., 900 Deg F
Mfr # MBH20539
Zoro # G0276972
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,250 W
- Amps 5.21 A
- Heater Voltage 240V AC
- Watt Density 27 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20539
- Zoro # G0276972
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 4 in |
Inside Dia. | 4 in |
Details
Item | Band Heater |
Watts | 1,250 W |
Amps | 5.21 A |
Heater Voltage | 240V AC |
Watt Density | 27 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 4 in, Width 4 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,250 W Watts, Watt Density 27 sq in, 5.21 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER FAN CO. JAN FAN Jan Fan End Dome w/ 2 Speed Drop Cord Switch, Yellow (JF-DCS)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MCDONNELL & MILLER Head Mechanism (64-HD)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 900 Deg F, 120V, 4 In. Dia. (MBH20535)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- TEMPCO Band Heater, Mica Insulated, Same Side (MBH20555)
- TEMPCO Band Heater, 900 Deg F, 240V, 4 In. Dia. (MBH20537)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- Tempco Heating Elements