Shop All Band Heaters
Tempco
Band Heater, 240V, 3 In. W, 1400 Deg F
Mfr # BCH06432
Zoro # G1723373
original price:
$180.12
21% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,000 W
- Amps 8.33 A
- Heater Voltage 240V AC
- Watt Density 30 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06432
- Zoro # G1723373
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Inside Dia. | 7 1/2 in |
Width | 3 in |
Details
Item | Band Heater |
Watts | 2,000 W |
Amps | 8.33 A |
Heater Voltage | 240V AC |
Watt Density | 30 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 7 1/2 in, Width 3 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 2,000 W Watts, Watt Density 30 sq in, 8.33 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At140A1018 40Va Trans (AT140A1018)
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- CARRIER Lh33Zs004 Hot Surface Ignitor (LH33ZS004)
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD (2RB76)
- TEMPCO Band Heater, 120V, 6 In. Dia., 900 Deg F (MBH20548)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 900 Deg F, 120V, 3 In. Dia. (MBH20523)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- Tempco Band Heaters