Shop All Band Heaters
Tempco
Band Heater, 240V, 2 In. W, 1400 Deg F
Mfr # BCH06433
Zoro # G2773671
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,550 W
- Amps 4.79 A
- Heater Voltage 240V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06433
- Zoro # G2773671
- UPC # 094704891255
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Width | 2 in |
Inside Dia. | 8 1/2 in |
Details
Item | Band Heater |
Watts | 1,550 W |
Amps | 4.79 A |
Heater Voltage | 240V AC |
Watt Density | 31 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 8 1/2 in, Width 2 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 1,550 W Watts, Watt Density 31 sq in, 4.79 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- DETROIT RADIANT Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input (DR90 NFS-2 24V)
- SUPCO Contactor, 60A, 24V, 3 Pole (DP60243)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- TEMPCO Band Heater, Same Side, 3-1/2 In. Dia. (MBH20531)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- TEMPCO Band Heater, 2-1/2 In. Dia., 1-1/2 In. W (NHL00187)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- Tempco Heating Elements