Shop All Band Heaters
Tempco
Band Heater, 240V, 2 In. Dia., 900 Deg F
Mfr # NHW00143
Zoro # G2539582
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 1.25 A
- Heater Voltage 240V AC
- Watt Density 38 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # NHW00143
- Zoro # G2539582
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 1.25 A |
Heater Voltage | 240V AC |
Watt Density | 38 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 300 W Watts, Watt Density 38 sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10197204S Front Cover Kits (10197204S)
- YORK Resistor Assembly (575-00364-001)
- HONEYWELL Am101-Us-1Lf 3/4" Union Sweat (AM101-US-1)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- TEMPCO Band Heater, 900 Deg F, 120V, 3 In. Dia. (MBH20523)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, Mica Insulated, 900 Deg F (MBH20559)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 120V (NHL00106)
- Tempco Heating Elements