Shop All Band Heaters
Tempco
Band Heater, 240V, 2-1/2 In. W, 1400 Deg F
Mfr # BCH06424
Zoro # G0786895
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps 2.29 A
- Heater Voltage 240V AC
- Watt Density 30 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06424
- Zoro # G0786895
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 1/2 in |
Inside Dia. | 2 1/2 in |
Details
Item | Band Heater |
Watts | 550 W |
Amps | 2.29 A |
Heater Voltage | 240V AC |
Watt Density | 30 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 1/2 in, Width 2 1/2 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 550 W Watts, Watt Density 30 sq in, 2.29 A Amps, Width Tolerance +/-1/16 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00014)
- DIVERSITECH SpeediChannel 4in. PVC Wall Penetration Cover for Ductless Mini-Split Line-Set Cover System in White (230-WC4)
- DAYTON Replacement Propeller (51U332)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- Tempco Heating Elements