Shop All Band Heaters
Tempco
Band Heater, 240V, 1400 Deg F, 6 In. W
Mfr # BCH00018
Zoro # G1992724
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps 4.17 A
- Heater Voltage 240V AC
- Watt Density 26 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # BCH00018
- Zoro # G1992724
- UPC # 094705181072
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 6 in |
Inside Dia. | 2 3/8 in |
Details
Item | Band Heater |
Watts | 1,000 W |
Amps | 4.17 A |
Heater Voltage | 240V AC |
Watt Density | 26 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 3/8 in, Width 6 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 1,000 W Watts, Watt Density 26 sq in, 4.17 A Amps, Width Tolerance +/-1/16 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- GOODMAN 3770028 Asm, Large Drain Pan (3770028)
- LIEBERT Filter, 16" x 25" x 4" (195524P2)
- HESSAIRE 285 in H X 10 in W Tan Canvas Media Pad Set (6060053)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- TEMPCO Band Heater, 120V, 1 In. Dia., 900 Deg F (NHW00106)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- Tempco Heating Elements