Shop All Band Heaters
Tempco
Band Heater, 240V, 1400 Deg F, 2 In. W
Mfr # MPP53202
Zoro # G3303937
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 450 W
- Amps 1.88 A
- Heater Voltage 240V AC
- Watt Density 61 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MPP53202
- Zoro # G3303937
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 1 1/2 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 450 W |
Amps | 1.88 A |
Heater Voltage | 240V AC |
Watt Density | 61 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Ceramic Terminal Covers |
Material | Mineral Insulated SS Alloy Sheath |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 1/2 in, Width 2 in, Material Mineral Insulated SS Alloy Sheath, Max. Temp. 1,400 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 450 W Watts, Watt Density 61 sq in, 1.88 A Amps, Width Tolerance +/-3/32 in, Features Ceramic Terminal Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- TEMPCO Band Heater, 2 In. W, 900 Deg F, 240V (NHL00121)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- Tempco Band Heaters