Shop All Band Heaters
Tempco
Band Heater, 240V, 1400 Deg F, 1-1/2 In. W
Mfr # MPP54901
Zoro # G1844631
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 1.67 A
- Heater Voltage 240V AC
- Watt Density 50 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MPP54901
- Zoro # G1844631
- UPC # 094704934921
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 1.67 A |
Heater Voltage | 240V AC |
Watt Density | 50 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Ceramic Terminal Covers |
Material | Mineral Insulated SS Alloy Sheath |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 in, Width 1 1/2 in, Material Mineral Insulated SS Alloy Sheath, Max. Temp. 1,400 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 400 W Watts, Watt Density 50 sq in, 1.67 A Amps, Width Tolerance +/-3/32 in, Features Ceramic Terminal Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 24W x 24H x 2D, Pleated, MERV 8 (B2308754)
- DANFOSS SOLID CORE FOR ACID ABSORPTION (023U5381)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- Tempco Band Heaters