Shop All Band Heaters
Tempco
Band Heater, 240V, 12 In. Dia., 900 Deg F
Mfr # MBH20560
Zoro # G0841093
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,300 W
- Amps 9.58 A
- Heater Voltage 240V AC
- Watt Density 31 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MBH20560
- Zoro # G0841093
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 12 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 2,300 W |
Amps | 9.58 A |
Heater Voltage | 240V AC |
Watt Density | 31 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 12 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 2,300 W Watts, Watt Density 31 sq in, 9.58 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Centrasense DEDPV Clothes Dryer Booster Fan (DRM04)
- DAYTON Hanger (TP-19B)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 1 hp (7M7Y4)
- BROAN Grille 10-1/4 In x 9-1/2 In (99110751)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 240V, 1400 Deg F, 6 In. W (BCH00018)
- TEMPCO Band Heater, 2-1/2 In. Dia., 1-1/2 In. W (NHL00187)
- TEMPCO Band Heater, 480V, 4 In. W, 1400 Deg F (BCH03960)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- Tempco Heating Elements